Beli electric die grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takachi Electric Industry Aluminum Case
    Mulai

    Rp159.900

    Takachi Electric Industry Aluminum Case
    atribut:
    • Color: Silver
    • Content Set: Mounting screws and washers
    • Material: Aluminium
  2. MILWAUKEE Straight Die Grinder
    Mulai

    Rp3.499.900

    MILWAUKEE Straight Die Grinder
    Deskripsi:
    M12 FUEL is engineered for the most demanding tradesmen in the world. M12 FUEL delivers unrivaled performance in a compact structure and features three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability. Simply put, the M12 FUEL Straight Die Grinder is the only cordless straight die grinder that delivers the performance service mechanics and professional metal workers demand.
    atribut:
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Fuel Gauge: Yes
    • Height (mm): 51
    • LED Light: Yes
    • Length (mm): 283
    • No Load Speed (rpm): 0-10000/15000/21000
    • Switch Type: Paddle
    • Voltage (V): 12
  3. HAZET Straight Die Grinder
    Mulai

    Rp8.299.900

    HAZET Straight Die Grinder
    atribut:
    • Chuck Inner Dia. (mm): 6
    • Hose Mounting Port: G1/4
    • Exhaust: Back
    • Air Consumption (m³/minute): 0.074
    • No-load Speed (minute): 25000
    • Total Length (mm): 157
    • Working Air Pressure Range (MPa): 0.63
  4. TRUSCO Baby Die Grinder
    Mulai

    Rp2.399.900

    TRUSCO Baby Die Grinder
    atribut:
    • Air Consumption (m³/minute): 0.38
    • Chuck Inner Diameter (mm): 6
    • Collet Size (mm): 6
    • Exhaust Type: Forward
    • Faceplate Size (mm): 1/4
    • Height (mm): 32
    • Hose connection: NPT1/4
    • Included Accessories: Coupling
    • Noise Level (dB): 80
    • Overall Length (mm): 153
    • Rotation Speed No Load (rpm): 27000
    • Suitable Air Pressure (MPa): 0.6
    • Wheel Size Compatible (mm): 20
  5. KOBE RED LINE FDG180E Extended Spindle Die Grinder
    Mulai

    Rp2.199.900

    KOBE RED LINE FDG180E Extended Spindle Die Grinder
    Deskripsi:
    FDG180e For polishing, buffing, deburring and grinding. Rubber handle provides grip and comfort. Extended head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Free speed: 25,000rpm. Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 253mm. Net weight: 657gm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 39mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Horsepower: 0.30hp
    • For use with: Cutting Disc Fibre Backed Sandind Disc Flap Disc Grinding Disc Paint & Rust Removel Disc Rotary Wire Brush Surface Conditioning Disc
    • Speed Features: Variable Speed
    • Part Number: KBE2702272K
  6. Orange Electric Die Grinder
    Mulai

    Rp889.900

    Orange Electric Die Grinder
    atribut:
    • Item No.: 4010-01P
    • Casing Type: Plastic
  7. Yoshida Pencil Grinder
    Mulai

    Rp4.799.900

    Yoshida Pencil Grinder
    atribut:
    • Type: Roll (Throttle)
    • Exhaust Direction: rear
    • Rational Frequency: 60000/min
    • Collet Size: 3 mm
    • Overall Length: 150 mm
    • Mass: 0,11 Kg
    • Air Hose Size: 4 mm
    • Air Inlet Thread: 1/4-28UNF
    • Maximum diameter: 16 mm
  8. INGCO Mini Die Grinder
    Mulai

    Rp509.900

    INGCO Mini Die Grinder
    atribut:
    • Collet Size (mm): 3.2
  9. Chicago Pneumatic Air-Powered Die Grinder
    Mulai

    Rp2.799.900

    Chicago Pneumatic Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131511
    • Air Pressure (psi): 90
    • Collet Size (inch): 1/4
    • Power Source: Air Powered
  10. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  11. TAKACHI ELECTRONICS YM Type Thin Aluminum Case
    Mulai

    Rp1.299.900

    TAKACHI ELECTRONICS YM Type Thin Aluminum Case
    atribut:
    • Color: Cover/Hl Silver Alumite, Chassis/Color Aluminium Black
    • Material: Cover Chassis/Aluminium (t 1.0)
  12. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  13. Takachi Electric Industry Aluminum Chassis with Cover
    Mulai

    Rp169.900

    Takachi Electric Industry Aluminum Chassis with Cover
    atribut:
    • Color: Metallic Silver
    • Material: Aluminium
  14. PROTO Straight Die Grinder Extended 1/4inch
    Mulai

    Rp3.499.900

    PROTO Straight Die Grinder Extended 1/4inch
    Deskripsi:
    - Tool free power adjustment- Improved throttle with lockout for precise control- Comfort rubber grip keeps users hand isolated as unit gets cold from use- 360 degree rotating exhaust allows user to direct air away from body
    atribut:
    • Collet Size (inch): 1/4
  15. DCA Cordless Die Grinder
    Mulai

    Rp429.900

    DCA Cordless Die Grinder
    atribut:
    • Battery Capacity (V/Ah): 12/2.0
    • Rated Speed (rpm): 5000-32000
    • Speed Shifting Gears: 1-2-3-4-5-6
    • Max. Collet Size (mm): Ø 3.2
    • Max. Grinding Wheel Diameter (mm): Ø 10
    • Power Display: 3
    • Product Code: DC01010080Z
  16. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  17. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
Daftar Harga electric die grinder Terbaru October 2026
Takachi Electric Industry Aluminum CaseRp159.900
MILWAUKEE Straight Die GrinderRp3.499.900
HAZET Straight Die GrinderRp8.299.900
TRUSCO Baby Die GrinderRp2.399.900
KOBE RED LINE FDG180E Extended Spindle Die GrinderRp2.199.900
Orange Electric Die GrinderRp889.900
Yoshida Pencil GrinderRp4.799.900
INGCO Mini Die GrinderRp509.900
Chicago Pneumatic Air-Powered Die GrinderRp2.799.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)